Reflective Seat Belt Label, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, U7-1013-RD_14X10

  • Mfr # U7-1013-RD_14X10

  • Zoro # G2737896


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Header
No Header
Legend
Be Careful Fasten Seat Belt
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1013-RD_14X10
Zoro #
G2737896
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Reflective Seat Belt Label
Header
No Header
Legend
Be Careful Fasten Seat Belt
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Vinyl
Legend Style
Text
Legend Color
Black, White
Legend/Background Color
Black/Red on White
Sign Legend Color
Black, White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
OSHA Compliant
Yes
Double-Sided
No
Background Color
Red, White
ANSI Compliant
Yes
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Sign Header Background Color
Red
Corrosion Resistant
No
Sign Header Style
Text
Sign Legend Background Color
White
Sign Header Text Color
White
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Abrasion Resistant
No
Chemical Resistant
No
Sign Format
Traditional OSHA
Sign Header
Be Careful
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Adhesive Type
Acrylic
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
3 to 5 yr
Glow In The Dark
No
Sign Mounting Location
Wall
Mirror Print
No
Sign Legend
Fasten Seat Belt
Sign Legend Style
Text
Adhesive Style
Permanent
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Reflective Seat Belt Label

Description

Reflective Seat Belt Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fasten Seat Belt, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.