Reflective Seat Belt Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U5-1051-RA_10X7

  • Zoro # G2765220


product price:  $8.75
/ea

Key Features

Header
Notice
Legend
All Passengers Use Seat Belts
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1051-RA_10X7
Zoro #
G2765220
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Seat Belt Sign
Header
Notice
Legend
All Passengers Use Seat Belts
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Language
English
Material
Aluminum
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Color
Black
Legend/Background Color
Black and Blue/White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Blue
Background Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
Yes
Sign Header Background Color
Blue
Corrosion Resistant
Yes
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
3 to 5 yr
Includes Mounting Hardware
No
State Specific Sign
No
Sign Header Style
Text
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Chemical Resistant
No
Protective Coating
Clear Film Laminate
Sign Legend
All Passengers Use Seat Belts
Sign Legend Style
Text
Abrasion Resistant
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Header
Notice
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
Material Special Properties
Metal Detectable
Graffiti Resistant
Yes
Sign Header Text Color
White
Number of Printed Sides
1
Sign Legend Background Color
White
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Reflective Seat Belt Sign

Description

Reflective Seat Belt Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend All Passengers Use Seat Belts, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.