Reflective Seat Belts Label, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # U7-1287-RD_14X10

  • Zoro # G2734545


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Header
No Header
Legend
Think Buckle Up For Safety
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1287-RD_14X10
Zoro #
G2734545
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Reflective Seat Belts Label
Header
No Header
Legend
Think Buckle Up For Safety
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Background Color
Green, White
Legend Style
Text
Language
English
OSHA Compliant
Yes
Legend/Background Color
Black/Green on White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black, White
Material
Vinyl
Legend Color
Black, White
Double-Sided
No
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Abrasion Resistant
No
Sign Header Background Color
Green
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
No
Sign Header
Think
Sign Mounting Location
Wall
Mirror Print
No
Number of Printed Sides
1
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Sign Header Text Color
White
Includes Mounting Hardware
No
Glow In The Dark
No
Sign Legend
Buckle Up For Safety
Chemical Resistant
No
Anti-Slip Surface
No
Adhesive Style
Permanent
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Protective Coating
Clear Film Laminate
Product Type
Reflective Seat Belts Label

Description

Reflective Seat Belts Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Buckle Up For Safety, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.