Reflective Seat Belts Label, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U7-1287-RD_10X7

  • Zoro # G2734551


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
No Header
Legend
Think Buckle Up For Safety
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1287-RD_10X7
Zoro #
G2734551
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Reflective Seat Belts Label
Header
No Header
Legend
Think Buckle Up For Safety
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Background Color
Green, White
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black/Green on White
OSHA Compliant
Yes
Sign Legend Color
Black, White
Material
Vinyl
Legend Color
Black, White
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black
Metal Detectable
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Write on Surface
No
Sign Header Text Color
White
Sign Header
Think
Mirror Print
No
Includes Mounting Hardware
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Adhesive Style
Permanent
Anti-Slip Surface
No
Adhesive Type
Acrylic
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Sign Legend Style
Text
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
Buckle Up For Safety
Chemical Resistant
No
Sign Header Background Color
Green
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Reflective Seat Belts Label

Description

Reflective Seat Belts Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Buckle Up For Safety, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.