Zoro Homepage

Reflective Stay Clear Caution Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle

  • Mfr # LCU3-0211-RA_10x7

  • Zoro # G4828489


product price: $8.25
/ea

Key Features

Legend
Stay Clear
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0211-RA_10x7
Zoro #
G4828489
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Stay Clear Caution Sign
Legend
Stay Clear
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Material
Recycled Aluminum
Legend/Background Color
Black/Yellow
Legend Style
Text
Mounting Style
Corner Holes
Subject Matter
Keep Clear
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Write on Surface
No
Mirror Print
No
Sign Format
Traditional OSHA
Abrasion Resistant
No
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Average Outdoor Durability
3 to 5 yr
Sign Header Style
Text
Sign Legend
Stay Clear
Corrosion Resistant
Yes
Metal Detectable
Yes
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Material Special Properties
Metal Detectable
State Specific Sign
No
Sign Header
Caution
Number of Printed Sides
1
Sign Header Text Color
Yellow
Anti-Slip Surface
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
Yellow
Sign Header Background Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Reflective Stay Clear Caution Sign

Description

Reflective Stay Clear Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stay Clear, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.