Reflective Steps Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, LCU3-0098-RA_10x7

  • Mfr # LCU3-0098-RA_10x7

  • Zoro # G4835209


product price:  $7.79
/ea

Key Features

Legend
Avoid Injury Watch Your Step
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0098-RA_10x7
Zoro #
G4835209
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Steps Caution Sign
Legend
Avoid Injury Watch Your Step
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Mounting Style
Corner Holes
Legend/Background Color
Black/Yellow
Material
Recycled Aluminum
Subject Matter
Slip, Trip, and Falls
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Sign Header
Caution
Glow In The Dark
No
Mirror Print
No
State Specific Sign
No
Sign Legend Background Color
White
Sign Header Text Color
Black
Mounting Pattern
4 Corner
Sign Format
ANSI/OSHA Format
Sign Header Background Color
Yellow
Material Special Properties
Metal Detectable
Metal Detectable
Yes
Average Outdoor Durability
3 to 5 yr
Graffiti Resistant
Yes
Sign Legend
Avoid Injury. Watch Your Step.
Sign Header Style
Symbol and Text
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Write on Surface
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Style
Symbol and Text
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Anti-Slip Surface
No
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Reflective Steps Caution Sign

Description

Reflective Steps Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Avoid Injury. Watch Your Step., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.