Shop LYLE

Reflective Traffic Safety Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0396-RA_14X10

  • Mfr # LCU4-0396-RA_14X10
  • Zoro # G9334565

product price: 
$
11.79
/ea

Key Features

Header
Danger
Legend
Look Out For Cars
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0396-RA_14X10
Zoro #
G9334565
UPC #
-
Country of Origin
United States
Item
Reflective Traffic Safety Danger Sign
Header
Danger
Legend
Look Out For Cars
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mirror Print
No
Graffiti Resistant
Yes
Sign Header Background Color
Black, Red, White
Material Special Properties
Metal Detectable
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Metal Detectable
Yes
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Material Properties
Rigid
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Abrasion Resistant
No
Sign Header
Danger
Sign Legend
Look Out For Cars
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
ANSI 969 Compliant
No
Write on Surface
No
Product Type
Reflective Traffic Safety Danger Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Reflective Traffic Safety Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Look Out For Cars, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.