Reflective Traffic Safety Danger Sign, 7 in H, 10 in W, Vertical Rectangle, LCU4-0353-RA_10X7

  • Mfr # LCU4-0353-RA_10X7
  • Zoro # G9329699
product price: 
$
8.89
/ea

Key Features

Header
Danger
Legend
Drive Slowly
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0353-RA_10X7
Zoro #
G9329699
UPC #
-
Country of Origin
United States
Item
Reflective Traffic Safety Danger Sign
Header
Danger
Legend
Drive Slowly
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Legend Style
Text
Header Background Color
Black, Red
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Metal Detectable
Yes
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Mirror Print
No
Material Properties
Rigid
Sign Header
Danger
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Abrasion Resistant
No
Write on Surface
No
Average Outdoor Durability
3 to 5 yr
Maximum Service Temperature
130 Degrees F
Material Special Properties
Metal Detectable
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Sign Legend
Drive Slowly
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
Mounting Pattern
4 Corner
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Mounting Location
Wall
Sign Header Text Color
White
Sign Legend Style
Text
Product Type
Reflective Traffic Safety Danger Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Reflective Traffic Safety Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Drive Slowly, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews