Reflective Traffic Safety Danger Sign, 7 in H, 10 in W, Vertical Rectangle, LCU4-0396-RA_10X7

  • Mfr # LCU4-0396-RA_10X7

  • Zoro # G9334556


product price:  $8.25
/ea

Key Features

Header
Danger
Legend
Look Out For Cars
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0396-RA_10X7
Zoro #
G9334556
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Traffic Safety Danger Sign
Header
Danger
Legend
Look Out For Cars
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Black, Red
Legend Style
Text
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Material Properties
Rigid
Sign Header
Danger
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Look Out For Cars
Sign Header Style
Text
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Number of Printed Sides
1
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Material Special Properties
Metal Detectable
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Write on Surface
No
Sign Header Background Color
Black, Red, White
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Reflective Traffic Safety Danger Sign

Description

Reflective Traffic Safety Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Look Out For Cars, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.