Reflective Traffic Safety Label, 10 in H, 14 in W, Plastic, Horizontal Rectangle, U4-1439-RD_14X10

  • Mfr # U4-1439-RD_14X10

  • Zoro # G2721209


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Caution
Legend
If I Stop Can You? Please Stay Back
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1439-RD_14X10
Zoro #
G2721209
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Reflective Traffic Safety Label
Header
Caution
Legend
If I Stop Can You? Please Stay Back
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend/Background Color
Black/White
Background Color
White
Language
English
Header Legend Color
White
Legend Style
Text
ANSI Compliant
Yes
Material
Vinyl
Header Background Color
Red
Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Standards
OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Sign Header Style
Text
Graffiti Resistant
Yes
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Sign Legend Background Color
White
Sign Legend
If I Stop Can You? Please Stay Back
Sign Header
Caution
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Header Text Color
White
Anti-Slip Surface
No
Sign Header Background Color
Red
State Specific Sign
No
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Protective Coating
Clear Liquid Laminate
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Reflective Traffic Safety Label

Description

Reflective Traffic Safety Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend If I Stop Can You? Please Stay Back, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.