Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflective Traffic Safety Label, 5 in H, 7 in W, Plastic, Horizontal Rectangle, U4-1439-RD_7X5

  • Mfr # U4-1439-RD_7X5

  • Zoro # G2721190


product price: $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Header
Caution
Legend
If I Stop Can You? Please Stay Back
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1439-RD_7X5
Zoro #
G2721190
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Reflective Traffic Safety Label
Header
Caution
Legend
If I Stop Can You? Please Stay Back
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
OSHA Compliant
Yes
Background Color
White
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Legend Color
Black
Legend/Background Color
Black/White
Material
Vinyl
Sign Legend Color
Black
Header Background Color
Red
Standards
OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Mirror Print
No
Outdoor Life Expectancy
1 to 3 yr
Sign Header Style
Text
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
No
Sign Header Text Color
White
Sign Mounting Location
Wall
State Specific Sign
No
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Protective Coating
Clear Liquid Laminate
Sign Format
Traditional OSHA
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Adhesive Type
Acrylic
Anti-Slip Surface
No
Corrosion Resistant
No
Sign Header Background Color
Red
Sign Legend
If I Stop Can You? Please Stay Back
Glow In The Dark
No
Sign Header
Caution
Adhesive Style
Permanent
Number of Printed Sides
1
ANSI 969 Compliant
No
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Reflective Traffic Safety Label

Description

Reflective Traffic Safety Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend If I Stop Can You? Please Stay Back, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.