Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflective Traffic Safety Label, 5 in H, 7 in W, Plastic, Horizontal Rectangle, U4-1733-RD_7X5

  • Mfr # U4-1733-RD_7X5

  • Zoro # G2717797


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Caution
Legend
To Conserve Fuel This Vehicle Does Not Exceed 60 M.P.H.
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1733-RD_7X5
Zoro #
G2717797
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Reflective Traffic Safety Label
Header
Caution
Legend
To Conserve Fuel This Vehicle Does Not Exceed 60 M.P.H.
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Double-Sided
No
Language
English
Header Legend Color
Yellow
Legend Color
Black
OSHA Compliant
Yes
Background Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Vinyl
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Abrasion Resistant
No
Adhesive Type
Acrylic
Sign Legend Background Color
Yellow
Sign Mounting Location
Wall
Sign Header
Caution
Sign Header Style
Text
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
1 to 3 yr
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Sign Legend
To Conserve Fuel This Vehicle Does Not Exceed 60 M.P.H.
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
ANSI 969 Compliant
No
State Specific Sign
No
Sign Header Background Color
Black
Graffiti Resistant
No
Adhesive Style
Permanent
Corrosion Resistant
No
Glow In The Dark
No
Sign Header Text Color
Yellow
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Reflective Traffic Safety Label

Description

Reflective Traffic Safety Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend To Conserve Fuel This Vehicle Does Not Exceed 60 M.P.H., Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.