Reflective Traffic Safety Label, 5 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # U6-1280-RD_7X5

  • Zoro # G2713229


product price: $2.65
/ea
Sold in multiples of 4 for $10.60

Key Features

Header
Warning
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1280-RD_7X5
Zoro #
G2713229
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Reflective Traffic Safety Label
Header
Warning
Legend
You May Be In A Blind Spot
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Red
OSHA Compliant
Yes
Header Legend Color
White
Material
Vinyl
ANSI Compliant
Yes
Sign Legend Color
White
Header Background Color
Red
Standards
OSHA 1910.145
Sign Legend Text Color
White
Write on Surface
No
Metal Detectable
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Format
Other Format
Mirror Print
No
ANSI 969 Compliant
No
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Sign Header
Warning
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Sign Header Text Color
White
Abrasion Resistant
No
Sign Header Background Color
Red
Sign Header Style
Text
Anti-Slip Surface
No
Sign Legend Background Color
Red
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Adhesive Style
Permanent
Average Outdoor Durability
3 to 5 yr
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Chemical Resistant
No
Sign Legend
You May Be In A Blind Spot
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft

Description

Reflective Traffic Safety Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend You May Be In A Blind Spot, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.