Reflective Traffic Safety Label, 7 in H, 10 in W, Plastic, Vertical Rectangle, U4-1205-RD_10X7

  • Mfr # U4-1205-RD_10X7

  • Zoro # G2723966


product price: $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Header
Caution
Legend
Do Not Tailgate
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1205-RD_10X7
Zoro #
G2723966
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Reflective Traffic Safety Label
Header
Caution
Legend
Do Not Tailgate
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Yellow
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
Material
Vinyl
Header Legend Color
Yellow
ANSI Compliant
Yes
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black
Sign Legend
Do Not Tailgate
Sign Header
Caution
Sign Mounting Location
Wall
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 3 yr
Abrasion Resistant
No
Corrosion Resistant
No
Graffiti Resistant
Yes
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Mirror Print
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Chemical Resistant
No
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Sign Legend Background Color
Yellow
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft

Description

Reflective Traffic Safety Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Tailgate, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.