Reflective Traffic Safety Label, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U6-1280-RD_10X7

  • Zoro # G2713247


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Header
Warning
Legend
You May Be In A Blind Spot
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1280-RD_10X7
Zoro #
G2713247
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Reflective Traffic Safety Label
Header
Warning
Legend
You May Be In A Blind Spot
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Language
English
Double-Sided
No
Legend/Background Color
White/Red
Header Legend Color
White
Sign Legend Color
White
OSHA Compliant
Yes
Background Color
Red
Header Background Color
Red
Legend Color
White
Material
Vinyl
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Standards
OSHA 1910.145
Sign Legend Text Color
White
Metal Detectable
No
Write on Surface
No
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Adhesive Type
Acrylic
Sign Header
Warning
Anti-Slip Surface
No
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Sign Legend Style
Text
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Glow In The Dark
No
Number of Printed Sides
1
Adhesive Style
Permanent
Sign Header Text Color
White
Graffiti Resistant
Yes
Sign Header Background Color
Red
ANSI 969 Compliant
No
Sign Legend Background Color
Red
Sign Legend
You May Be In A Blind Spot
Chemical Resistant
No
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
Sign Format
Other Format
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Product Type
Reflective Traffic Safety Label

Description

Reflective Traffic Safety Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend You May Be In A Blind Spot, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.