Reflective Traffic Safety Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, U6-1126-RA_14X10

  • Mfr # U6-1126-RA_14X10
  • Zoro # G9635525
product price: 
$
11.39
/ea

Key Features

Header
Warning
Legend
If You Can't See My Mirrors I Can't See You
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U6-1126-RA_14X10
Zoro #
G9635525
UPC #
-
Country of Origin
United States
Item
Reflective Traffic Safety Sign
Header
Warning
Legend
If You Can't See My Mirrors I Can't See You
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Double-Sided
No
Header Legend Color
White
Sign Legend Color
White
Header Background Color
Red
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Aluminum
OSHA Compliant
Yes
Language
English
ANSI Compliant
Yes
Background Color
Red
Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
White/Red
Sign Legend Text Color
White
Write on Surface
No
Standards
OSHA 1910.145
Metal Detectable
Yes
Sign Header Text Color
White
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
Sign Legend Style
Text
Sign Header Style
Text
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Material Special Properties
Metal Detectable
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Sign Format
Other Format
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
If You Can't See My Mirrors I Can't See You
Sign Header Background Color
Red
Glow In The Dark
No
Anti-Slip Surface
No
Abrasion Resistant
No
Chemical Resistant
No
State Specific Sign
No
Number of Printed Sides
1
Sign Header
Warning
Graffiti Resistant
Yes
Sign Legend Background Color
Red
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid
Product Type
Reflective Traffic Safety Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Reflective Traffic Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend If You Can't See My Mirrors I Can't See You, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & reviews