Reflective Traffic Safety Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, U4-1439-RA_14X10

  • Mfr # U4-1439-RA_14X10

  • Zoro # G9637266


product price:  $10.99
/ea

Key Features

Header
Caution
Legend
If I Stop Can You? Please Stay Back
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1439-RA_14X10
Zoro #
G9637266
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Traffic Safety Sign
Header
Caution
Legend
If I Stop Can You? Please Stay Back
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Material
Aluminum
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black/White
Background Color
White
Language
English
Legend Style
Text
Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Red
Sign Legend Text Color
Black
Metal Detectable
Yes
Standards
OSHA 1910.145
Write on Surface
No
Chemical Resistant
No
Sign Header Style
Text
Anti-Slip Surface
No
Sign Legend Style
Text
Includes Mounting Hardware
No
State Specific Sign
No
Sign Header Background Color
Red
Protective Coating
Clear Liquid Laminate
Material Special Properties
Metal Detectable
Sign Header
Caution
Abrasion Resistant
No
Glow In The Dark
No
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Mirror Print
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Sign Legend Background Color
White
Sign Legend
If I Stop Can You? Please Stay Back
Outdoor Life Expectancy
1 to 3 yr
Sign Header Text Color
White
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Rigid
Product Type
Reflective Traffic Safety Sign

Description

Reflective Traffic Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend If I Stop Can You? Please Stay Back, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.