Reflective Traffic Safety Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, U4-1439-RA_10X7

  • Mfr # U4-1439-RA_10X7
  • Zoro # G2721227
product price: 
$
9.89
/ea

Key Features

Header
Caution
Legend
If I Stop Can You? Please Stay Back
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U4-1439-RA_10X7
Zoro #
G2721227
UPC #
-
Country of Origin
United States
Item
Reflective Traffic Safety Sign
Header
Caution
Legend
If I Stop Can You? Please Stay Back
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
OSHA Compliant
Yes
Material
Aluminum
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black/White
Sign Legend Color
Black
Language
English
ANSI Compliant
Yes
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Red
Background Color
White
Double-Sided
No
Legend Style
Text
Standards
OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Abrasion Resistant
No
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Includes Mounting Hardware
No
Sign Legend Style
Text
Sign Legend
If I Stop Can You? Please Stay Back
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Sign Header
Caution
Glow In The Dark
No
Chemical Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Red
State Specific Sign
No
Sign Legend Background Color
White
Sign Header Text Color
White
Anti-Slip Surface
No
Material Special Properties
Metal Detectable
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Reflective Traffic Safety Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Reflective Traffic Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend If I Stop Can You? Please Stay Back, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.