Reflective Traffic Safety Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, U4-1726-RA_10X7

  • Mfr # U4-1726-RA_10X7

  • Zoro # G2717891


product price:  $8.85
/ea

Key Features

Header
Caution
Legend
This Vehicle Makes Wide Right Turns
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1726-RA_10X7
Zoro #
G2717891
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Traffic Safety Sign
Header
Caution
Legend
This Vehicle Makes Wide Right Turns
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Legend Color
Black
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Background Color
Yellow
Legend Style
Text
Header Legend Color
Yellow
Language
English
ANSI Compliant
Yes
Material
Aluminum
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
This Vehicle Makes Wide Right Turns
Sign Header Background Color
Black
Mirror Print
No
Sign Format
Traditional OSHA
Abrasion Resistant
No
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Sign Header Style
Text
Number of Printed Sides
1
Material Special Properties
Metal Detectable
Sign Header
Caution
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Yellow
ANSI 969 Compliant
No
Anti-Slip Surface
No
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Reflective Traffic Safety Sign

Description

Reflective Traffic Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Vehicle Makes Wide Right Turns, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.