Reflective Underground Cable Warning Sign, 10 in Height, 14 in Width, Aluminum, English

  • Mfr # LCU6-0149-RA_14X10

  • Zoro # G9482238


product price: $10.59
/ea

Key Features

Header
Warning
Legend
Underground Cable Call Before Digging ___-___-___
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0149-RA_14X10
Zoro #
G9482238
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Underground Cable Warning Sign
Header
Warning
Legend
Underground Cable Call Before Digging ___-___-___
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Sign Legend Color
Black
Header Background Color
Orange
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Metal Detectable
Yes
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
4 Corner
Write on Surface
Yes
Sign Legend Background Color
Orange
ANSI 969 Compliant
No
Abrasion Resistant
No
Sign Legend Style
Text
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Anti-Slip Surface
No
Sign Header Style
Text
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Sign Header Background Color
Orange
Sign Legend
Underground Cable Call Before Digging ___-___-___
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
130 Degrees F
Material Special Properties
Metal Detectable, Write-On Surface
Sign Format
Traditional OSHA
Sign Header
Warning
Average Outdoor Durability
3 to 5 yr
Sign Header Text Color
Black
State Specific Sign
No
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Reflective Underground Cable Warning Sign

Description

Reflective Underground Cable Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Underground Cable Call Before Digging ___-___-___, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.