Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflective Visitors Caution Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # LCU3-0404-RA_10x7

  • Zoro # G4298379


product price: $8.25
/ea

Key Features

Header
Caution
Legend
Visitors Must Wear Hard Hats and Safety Glasses
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0404-RA_10x7
Zoro #
G4298379
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Visitors Caution Sign
Header
Caution
Legend
Visitors Must Wear Hard Hats and Safety Glasses
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Yellow
Legend/Background Color
Black/Yellow
Subject Matter
Personal Protection
Material
Aluminum
Mounting Style
With Mounting Holes
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Language
English
Sign Legend Color
Black
Legend Color
Black
Legend Style
Text
Header Background Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Legend
Visitors Must Wear Hard Hats And Safety Glasses
Glow In The Dark
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Abrasion Resistant
No
Sign Format
Traditional OSHA
Material Properties
Rigid
Sign Header Text Color
Yellow
Sign Header Background Color
Black
Mounting Pattern
4 Corner
State Specific Sign
No
Corrosion Resistant
Yes
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Material Special Properties
Metal Detectable
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
Yellow
Metal Detectable
Yes
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI 969 Compliant
No
Sign Header
Caution
Write on Surface
No
Average Outdoor Durability
3 to 5 yr
Product Type
Reflective Visitors Caution Sign

Description

Reflective Visitors Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Visitors Must Wear Hard Hats And Safety Glasses, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.