Reflective Welding Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # LCU4-0459-RA_10X7

  • Zoro # G9341836


product price: $6.85
/ea
Sold in multiples of 2 for $13.70

Key Features

Header
Danger
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0459-RA_10X7
Zoro #
G9341836
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Welding Danger Sign
Header
Danger
Legend
No Welding Or Open Flames
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
Header Legend Color
White
Sign Legend Text Color
Black
Outdoor Life Expectancy
3 to 5 yr
Abrasion Resistant
No
Number of Printed Sides
1
Sign Legend Style
Text
Graffiti Resistant
Yes
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Glow In The Dark
No
Material Properties
Rigid
Sign Format
Traditional OSHA
Sign Header Text Color
White
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Material Special Properties
Metal Detectable
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
No Welding Or Open Flames
Anti-Slip Surface
No
Corrosion Resistant
Yes
Metal Detectable
Yes
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Black, Red, White
Protective Coating
Clear Film Laminate
Write on Surface
No
Sign Header Style
Text
Mounting Pattern
4 Corner
Sign Header
Danger
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall

Description

Reflective Welding Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Welding Or Open Flames, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products