Zoro Homepage

Reflective Welding Hazard Caution Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle

  • Mfr # LCU3-0489-RA_10x7

  • Zoro # G4293278


product price: $13.39
/ea

Key Features

Header
Caution
Legend
Welding May Produce Fumes And Gases Hazardous To Health. Avoid Breathing These Fumes And Gases. Use Adequate Ventilation.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0489-RA_10x7
Zoro #
G4293278
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Welding Hazard Caution Sign
Header
Caution
Legend
Welding May Produce Fumes And Gases Hazardous To Health. Avoid Breathing These Fumes And Gases. Use Adequate Ventilation.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend/Background Color
Black/Yellow
Mounting Style
With Mounting Holes
Subject Matter
Chemical and Hazardous Materials
Legend Style
Text
Header Legend Color
Yellow
Header Background Color
Black
Material
Aluminum
Language
English
Background Color
Yellow
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Header
Caution
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Sign Header Text Color
Yellow
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
Glow In The Dark
No
Sign Legend Style
Text
Metal Detectable
Yes
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Special Properties
Metal Detectable
Outdoor Life Expectancy
3 to 5 yr
Material Properties
Rigid
Sign Legend Background Color
Yellow
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Welding May Produce Fumes And Gases Hazardous To Health. Avoid Breathing These Fumes And Gases. Use Adequate Ventilation.
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Product Type
Reflective Welding Hazard Caution Sign

Description

Reflective Welding Hazard Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Welding May Produce Fumes And Gases Hazardous To Health. Avoid Breathing These Fumes And Gases. Use Adequate Ventilation., Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.