Zoro Homepage

Reflective Welding Safety Caution Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle

  • Mfr # LCU3-0408-RA_10x7

  • Zoro # G4298135


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Header
Caution
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0408-RA_10x7
Zoro #
G4298135
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Welding Safety Caution Sign
Header
Caution
Legend
Cutting and Welding Permit Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Yellow
Legend Style
Text
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Sign Legend Color
Black
OSHA Compliant
Yes
Material
Aluminum
Header Legend Color
Yellow
Double-Sided
No
Language
English
Header Background Color
Black
Legend/Background Color
Black/Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Header Style
Text
Sign Header
Caution
Metal Detectable
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Background Color
Yellow
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Header Background Color
Black
Sign Legend Style
Text
Outdoor Life Expectancy
3 to 5 yr
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
Number of Printed Sides
1
Mirror Print
No
Sign Legend
Cutting And Welding Permit Required In This Area
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Graffiti Resistant
Yes
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Write on Surface
No
Protective Coating
Clear Film Laminate
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
Material Special Properties
Metal Detectable

Description

Reflective Welding Safety Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Cutting And Welding Permit Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products