Shop LYLE
See all product information
Create Account
Refuel With Marina Gas Only Fuel Not Purchased At, 10x7, Non-Reflective, White
- Mfr # G-1627-NA_10x7
- Zoro # G022948776
product price:Â
$
7.19
/ea
Sold in multiples of 2 for
$14.38
Key Features
Legend
Refuel With Marina Gas Only Fuel Not Purchased At
Height
7 in
Length
0.5 in
Width
10 in
Thickness
0.040 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-1627-NA_10x7
- Zoro #
- G022948776
- UPC #
- -
- Country of Origin
- United States
- Legend
- Refuel With Marina Gas Only Fuel Not Purchased At
- Sign Material
- Aluminum
- Sign Mounting Style
- Post Mount
- UV Resistant
- Yes
- Double-Sided
- No
- Sign Background Color
- White
- Number of Printed Sides
- 1
Dimensions
- Height
- 7 in
- Length
- 0.5 in
- Width
- 10 in
- Size
- 10" x 7"
- Thickness
- 0.040 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.