Zoro Homepage

Reserved Parking Sign, 18" x 12, RP-059-12HA

  • Mfr # RP-059-12HA

  • Zoro # G4887897


product price: $18.59
/ea

Key Features

Header
No Header
Legend
Reserved Parking
Width
12"
Height
18"
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-059-12HA
Zoro #
G4887897
UPC #
849362015150
Country of Origin
United States

Dimensions

Width
12"
Height
18"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Reserved Parking Sign
Header
No Header
Legend
Reserved Parking
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue, White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Green
MUTCD Code
R7-8L
Background Color
Blue, White
Double-Sided
No
Subject Matter
Parking
Sign Legend Color
Green
Material
Aluminum
Symbol
Handicap w/L-Arrow
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Legend/Background Color
Green and Blue/White
Legend Style
Symbol and Text
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Green
Indoor/Outdoor Usage
Outdoor
Holes on 1 in. Centers
Yes
Sign Legend Style
Symbol, Text
Number of Printed Sides
1
MUTCD Compliant Sign
No
Sign Mounting Hardware Included
No
State Specific Sign
No
Sign Legend
Reserved Parking
Protective Coating
Clear Film Laminate
Mounting Hole Distance Center to Center
15 in
Sign Properties
Rigid
Average Outdoor Durability
5 to 8 yr.
Includes Cross-Braces
No
Sign Header
No Header
Material Properties
Roll Up

Description

Reserved Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.