Zoro Homepage

Respirator Required Caution Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting

  • Mfr # LCU3-0368-RD_14x10

  • Zoro # G4300506


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Caution
Legend
Respirators Must Be Worn In This Area
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0368-RD_14x10
Zoro #
G4300506
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Respirator Required Caution Reflective Label
Header
Caution
Legend
Respirators Must Be Worn In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Adhesive-Backed
ANSI Compliant
Yes
Background Color
Yellow
Language
English
Header Background Color
Black
Legend/Background Color
Black/Yellow
Header Legend Color
Yellow
Double-Sided
No
Material
Vinyl
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Legend Style
Text
Subject Matter
Personal Protection
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Header Text Color
Yellow
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
Sign Header
Caution
Sign Format
Traditional OSHA
Abrasion Resistant
No
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Favorable Conditions
40 ft
Outdoor Life Expectancy
1 to 2 yr
State Specific Sign
No
Average Outdoor Durability
1 to 2 yr
Metal Detectable
No
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Header Background Color
Black
Number of Printed Sides
1
Adhesive Type
Acrylic
Sign Legend Style
Text
Material Properties
Flexible
Write on Surface
No
Sign Legend
Respirators Must Be Worn In This Area
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Adhesive Style
Permanent
Glow In The Dark
No
Sign Mounting Location
Wall
Corrosion Resistant
No
Mirror Print
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Product Type
Respirator Required Caution Reflective Label

Description

Respirator Required Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Respirators Must Be Worn In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.