Zoro Homepage

Respirator Required Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English

  • Mfr # LCU4-0567-ND_10X7

  • Zoro # G9353456


product price: $4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

Header
Danger
Legend
Respirators Required Beyond This Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0567-ND_10X7
Zoro #
G9353456
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Respirator Required Danger Label
Header
Danger
Legend
Respirators Required Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Background Color
Black, Red
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Average Outdoor Durability
1 to 2 yr
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Danger
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Write on Surface
No
Minimum Application Temperature
50 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Background Color
White
State Specific Sign
No
Sign Mounting Location
Wall
Material Properties
Flexible
Graffiti Resistant
Yes
Maximum Service Temperature
210 Degrees F
Number of Printed Sides
1
Sign Header Text Color
White
Sign Legend
Respirators Required Beyond This Point
Sign Header Background Color
Black, Red, White
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Sign Legend Style
Text
Anti-Slip Surface
No
Adhesive Type
Acrylic
Corrosion Resistant
No
Product Type
Respirator Required Danger Label

Description

Respirator Required Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Respirators Required Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.