Rest Room, 12 in x 8 1/4 in, V-Shape Projection, Aluminum, LCTB-0017-GA_2.67x14

  • Mfr # LCTB-0017-GA_2.67x14

  • Zoro # G5281713


product price:  $13.59
/ea

Key Features

Legend
Rest Room (w Sym & Down Arrow)
Sign Material
Aluminum
Height
12 in
Width
8 1/4 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCTB-0017-GA_2.67x14
Zoro #
G5281713
UPC #
-
Country of Origin
United States

Dimensions

Height
12 in
Width
8 1/4 in
Thickness
0.04 in
Depth
2 in

Details

Item
Safety Sign
Legend
Rest Room (w Sym & Down Arrow)
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
V-Shape Projection
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
ANSI Compliant
No
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Sign Background Color
White
Legend Style
Text
Printed Language
English
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Legend Color
Red
Sign Legend Text Color
White
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Includes Mounting Hardware
No
Mirror Print
No
Number of Printed Sides
1
Chemical Resistant
No
Minimum Application Temperature
65 Degrees F
Sign Legend
Rest Room
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Abrasion Resistant
No
Sign Header
No Header
Glow In The Dark
Yes
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Sign Legend Background Color
Blue, White
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Rigid
Minimum Service Temperature
-20 Degrees F
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
3 ft
ANSI 969 Compliant
No
Maximum Service Temperature
145 Degrees F
Mounting Pattern
4 Flange
Sign Mounting Location
Wall
Corrosion Resistant
Yes

Description

Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Rest Room, Sign Legend Background Color Blue, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.