Shop LYLE

Rest Room (w Sym & Down Arrow), 8 1/4 in W x 12 in H, Tri-Bend, Aluminum, LCTB-0017-NA_2.67x12

  • Mfr # LCTB-0017-NA_2.67x12
  • Zoro # G5257128

product price: 
$
14.79
/ea

Key Features

Legend
Rest Room (w Sym & Down Arrow)
Sign Material
Aluminum
Height
12 in
Width
8 1/4 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCTB-0017-NA_2.67x12
Zoro #
G5257128
UPC #
-
Country of Origin
United States
Item
Safety Sign
Legend
Rest Room (w Sym & Down Arrow)
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Tri-Bend
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Background Color
White
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header
No Header
Legend Style
Symbol and Text
Printed Language
English
Legend Color
Green, White
Sign Legend Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Legend Pictogram Description
Restrooms Down Arrow With Man And Woman
Corrosion Resistant
Yes
Sign Legend
Rest Room
Legend Pictogram ID
PARW-155
Includes Mounting Hardware
No
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
No Header
Graffiti Resistant
Yes
Mounting Pattern
4 Flange
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Symbol and Text
Glow In The Dark
Yes
Mirror Print
No
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Service Temperature
140 Degrees F
Anti-Slip Surface
No
State Specific Sign
No
Abrasion Resistant
No
Material Properties
Rigid
Sign Legend Background Color
Blue, White
Sign Mounting Location
Wall
Product Type
Safety Sign

Dimensions

Height
12 in
Width
8 1/4 in
Thickness
0.04 in
Depth
2 in

Description

Safety Sign, Tri-Bend, Number of Printed Sides 1, English, Sign Legend Rest Room, Sign Legend Background Color Blue, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.