Rest Rooms Banos (w Sym), 17 1/2 in W x 10 in H, Tri-Bend, Aluminum, LCTB-0007-NA_7x10

  • Mfr # LCTB-0007-NA_7x10
  • Zoro # G5284111
product price: 
$
20.79
/ea

Key Features

Legend
Rest Rooms Banos (w Sym)
Sign Material
Aluminum
Height
10 in
Width
17 1/2 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCTB-0007-NA_7x10
Zoro #
G5284111
UPC #
-
Country of Origin
United States
Item
Safety Sign
Legend
Rest Rooms Banos (w Sym)
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Tri-Bend
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Sign Background Color
White
Header
No Header
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
ANSI Compliant
Yes
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees F to 235 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
Legend Color
Black, Green
Sign Legend Text Color
Blue
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Graffiti Resistant
Yes
Legend Pictogram ID
PADM-110
Maximum Service Temperature
140 Degrees F
Sign Legend Background Color
White
Chemical Resistant
No
Mounting Pattern
4 Flange
Protective Coating
Clear Film Laminate
Sign Legend
Rest Rooms Banos
Average Outdoor Durability
3 to 5 yr
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Sign Header
No Header
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
State Specific Sign
No
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mirror Print
No
ANSI 969 Compliant
No
Legend Pictogram Description
Man, Woman
Glow In The Dark
Yes
Sign Mounting Location
Wall
Abrasion Resistant
No
Anti-Slip Surface
No
Product Type
Safety Sign

Dimensions

Height
10 in
Width
17 1/2 in
Thickness
0.04 in
Depth
6 in

Description

Safety Sign, Tri-Bend, Number of Printed Sides 1, English, Sign Legend Rest Rooms Banos, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.