Restricted Area Warning Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English

  • Mfr # LCU6-0043-RD_5X3.5

  • Zoro # G9475070


product price: $4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

Header
Warning
Legend
Restricted Area
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0043-RD_5X3.5
Zoro #
G9475070
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Restricted Area Warning Reflective Label
Header
Warning
Legend
Restricted Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Header Background Color
Orange
Sign Legend Color
Black
Header Legend Color
Black
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2103
Double-Sided
No
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Abrasion Resistant
No
Corrosion Resistant
No
Sign Legend
Restricted Area
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Minimum Service Temperature
-40 Degrees F
Sign Header
Warning
Sign Legend Background Color
Orange
Adhesive Style
Permanent
Sign Header Style
Text
Number of Printed Sides
1
ANSI 969 Compliant
No
Write on Surface
No
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
State Specific Sign
No
Metal Detectable
No
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
No
Average Outdoor Durability
1 yr
Anti-Slip Surface
No
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Orange
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
Black
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Restricted Area Warning Reflective Label

Description

Restricted Area Warning Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Restricted Area, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.