Shop LYLE

Restriction Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1103-HI_18x12

  • Mfr # T1-1103-HI_18x12
  • Zoro # G5162488

product price: 
$
21.29
/ea

Key Features

Header
No Header
Legend
No Loitering
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1103-HI_18x12
Zoro #
G5162488
UPC #
-
Country of Origin
United States
Item
Restriction Sign
Header
No Header
Legend
No Loitering
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
ANSI Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Symbol
None
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
Yes
Sign Legend
No Loitering
State Specific Sign
No
ANSI 969 Compliant
No
Sign Legend Style
Text
Sign Mounting Location
Post, Wall
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Graffiti Resistant
Yes
Mounting Pattern
2 Center
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Number of Printed Sides
1
Material Special Properties
Metal Detectable
Mirror Print
No
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
Sign Header
No Header
Product Type
Reflective No Loitering Sign

Dimensions

Width
18 in
Height
12 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Description

Restriction Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Loitering, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.