Shop LYLE

RESTROOMS/BANOS, 8 in W x 10 in H, Horizontal Rectangle, Aluminum, LCDF-0001-NA_8x10

  • Mfr # LCDF-0001-NA_8x10
  • Zoro # G6032761

product price: 
$
14.69
/ea

Key Features

Legend
RESTROOMS/BANOS
Sign Material
Aluminum
Height
10 in
Width
8 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCDF-0001-NA_8x10
Zoro #
G6032761
UPC #
-
Country of Origin
United States
Item
Office and Facility Sign
Legend
RESTROOMS/BANOS
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Black
Printed Language
English
Green Certification or Other Recognition
UL Environment Claims Validated
Symbol
Man, Woman
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Black
Header
No Header
Legend Color
Blue
Sign Legend Text Color
Blue
Sign Legend
Restrooms/Banos
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Material Special Properties
Metal Detectable
Mounting Pattern
4 Flange
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Write on Surface
No
ANSI 969 Compliant
No
Metal Detectable
Yes
Sign Legend Background Color
White
Sign Header
No Header
Anti-Slip Surface
No
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Maximum Service Temperature
210 Degrees F
Product Type
Aluminum Restrooms Sign

Dimensions

Height
10 in
Width
8 in
Thickness
0.04 in
Depth
1/2 in
Mounting Hole Dia.
0.1875 in

Description

Office and Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Restrooms/Banos, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.