Rflct Infrmation Notice Sign, 7x10in, Alum

  • Mfr # LCU5-0238-RA_10X7

  • Zoro # G8861688


product price:  $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Header
Notice
Legend
Right To Know Information Available In This Office
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0238-RA_10X7
Zoro #
G8861688
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Notice Sign
Header
Notice
Legend
Right To Know Information Available In This Office
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Blue
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header
Notice
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Service Temperature
-40 Degrees F
Metal Detectable
Yes
Sign Legend Background Color
White
Corrosion Resistant
Yes
Sign Format
ANSI/OSHA Format
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Material Special Properties
Metal Detectable
Mounting Pattern
4 Corner
Maximum Service Temperature
130 Degrees F
Material Properties
Rigid
Graffiti Resistant
Yes
Sign Header Style
Text
Sign Header Text Color
White
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Write on Surface
No
Anti-Slip Surface
No
Sign Legend
Right To Know Information Available In This Office
Average Outdoor Durability
3 to 5 yr
Mirror Print
No
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
State Specific Sign
No
Sign Header Background Color
Blue
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Right To Know Information Available In This Office, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.