Shop LYLE

Rflctv Accdnt Prevent Warn Sign, 18x12in, T1-1407-DG_12x18

  • Mfr # T1-1407-DG_12x18
  • Zoro # G5271697

product price: 
$
29.79
/ea

Key Features

Header
Warning
Legend
Warning Do Not Back Up Over Spikes Or Severe Tire Damage Will Occur
Width
12 in
Height
18"
Sign Shape
Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1407-DG_12x18
Zoro #
G5271697
UPC #
-
Country of Origin
United States
Item
No Parking Sign
Header
Warning
Legend
Warning Do Not Back Up Over Spikes Or Severe Tire Damage Will Occur
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Sign Legend Color
Red
OSHA Compliant
No
Symbol
None
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Red
ANSI Compliant
No
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Red
Write on Surface
No
Metal Detectable
Yes
Abrasion Resistant
No
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Header Text Color
White
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
Sign Legend
Do Not Back Up Over Spikes Or Severe Tire Damage Will Occur
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Sign Header
Warning
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Sign Header Background Color
Red
ANSI Standards
ANSI Z535
Sign Format
Other Format
Sign Legend Style
Text
Sign Mounting Location
Post, Wall
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
60 ft
Protective Coating
Clear Film Laminate
Material Properties
Rigid
Material Special Properties
Metal Detectable
Mounting Pattern
2 Center
Corrosion Resistant
Yes
Sign Legend Background Color
White
Product Type
Reflective Accident Prevention Warning Sign

Dimensions

Width
12 in
Height
18"
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Description

No Parking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Do Not Back Up Over Spikes Or Severe Tire Damage Will Occur, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.