Rflctv Dumpster Rules Sign, 18x12in, Alum, T1-1693-EG_12x18

  • Mfr # T1-1693-EG_12x18

  • Zoro # G5167351


product price:  $22.15
/ea

Key Features

Header
Dumpster Rules
Legend
Dumpster Rules All Trash Must Fit INSIDE of Dumpster With Dumpster Lid Closed. No Furniture. No Appliances No Carpet No Construction Materials 24 Hour Video Surveillance. No Parking In Front Of Dumpster
Width
12"
Height
18"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-1693-EG_12x18
Zoro #
G5167351
UPC #
-
Country of Origin
United States

Dimensions

Width
12"
Height
18"
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Details

Item
No Parking Sign
Header
Dumpster Rules
Legend
Dumpster Rules All Trash Must Fit INSIDE of Dumpster With Dumpster Lid Closed. No Furniture. No Appliances No Carpet No Construction Materials 24 Hour Video Surveillance. No Parking In Front Of Dumpster
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes, Top/Bottom Centered
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Sign Legend Color
Black, Red
Symbol
None
OSHA Compliant
No
Double-Sided
No
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
No
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Text Color
Black, White
Write on Surface
No
Corrosion Resistant
Yes
Sign Header Style
Text
Graffiti Resistant
Yes
Sign Legend Background Color
Red, White
Sign Mounting Location
Post, Wall
Glow In The Dark
No
Mirror Print
No
Sign Legend
All Trash Must Fit Inside of Dumpster With Dumpster Lid Closed. No Furniture. No Appliances No Carpet No Construction Materials 24 Hour Video Surveillance. No Parking In Front Of Dumpster
Sign Legend Style
Text
Material Special Properties
Metal Detectable
Sign Header Background Color
Black
Mounting Pattern
2 Center
Number of Printed Sides
1
Abrasion Resistant
No
ANSI 969 Compliant
No
Sign Header Text Color
White
State Specific Sign
No
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z535
Sign Header
Dumpster Rules
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Anti-Slip Surface
No
Product Type
Reflective Dumpster Dumpster Rules Sign

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend All Trash Must Fit Inside of Dumpster With Dumpster Lid Closed. No Furniture. No Appliances No Carpet No Construction Materials 24 Hour Video Surveillance. No Parking In Front Of Dumpster, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.