Shop LYLE

Rflctv Employee&Visitor Sign, 18x12in, Alu, T1-1124-DG_12x18

  • Mfr # T1-1124-DG_12x18
  • Zoro # G5247608

product price: 
$
29.15
/ea

Key Features

Header
No Header
Legend
Employees Only
Width
12 in
Height
18"
Sign Shape
Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1124-DG_12x18
Zoro #
G5247608
UPC #
-
Country of Origin
United States
Item
Employee Parking Sign
Header
No Header
Legend
Employees Only
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
No
Header Background Color
White
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Symbol
None
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
Yes
Maximum Service Temperature
130 Degrees F
Sign Legend
Employees Only
Number of Printed Sides
1
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Unfavorable Conditions
10 ft
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Mirror Print
No
Material Special Properties
Metal Detectable
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Material Properties
Rigid
Mounting Pattern
2 Center
Sign Legend Background Color
White
Sign Header
No Header
Sign Format
Other Format
Sign Mounting Location
Post, Wall
Average Outdoor Durability
3 to 5 yr
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
60 ft
Abrasion Resistant
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Reflective Employees & Visitors Sign

Dimensions

Width
12 in
Height
18"
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Description

Parking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Employees Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.