Rflctv Employee&Visitor Sign, 18x12in, Alu, T1-1124-EG_12x18

  • Mfr # T1-1124-EG_12x18

  • Zoro # G5265920


product price:  $16.45
/ea

Key Features

Header
No Header
Legend
Employees Only
Width
12"
Height
18"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-1124-EG_12x18
Zoro #
G5265920
UPC #
-
Country of Origin
United States

Dimensions

Width
12"
Height
18"
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Details

Item
Employee Parking Sign
Header
No Header
Legend
Employees Only
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes, Top/Bottom Centered
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Header Legend Color
White
Sign Legend Color
Black
Header Background Color
White
Symbol
None
ANSI Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Black
Metal Detectable
Yes
Write on Surface
No
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
White
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Mounting Pattern
2 Center
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Abrasion Resistant
No
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Sign Mounting Location
Post, Wall
Maximum Viewing Distance - Favorable Conditions
60 ft
Sign Format
Other Format
Sign Legend
Employees Only
Number of Printed Sides
1
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
Material Special Properties
Metal Detectable
Corrosion Resistant
Yes
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Product Type
Reflective Employees & Visitors Sign

Description

Parking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Employees Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.