Shop LYLE

Rflctv Visitors Sign, 18x12in, Aluminum, T1-6111-HI_12x18

  • Mfr # T1-6111-HI_12x18
  • Zoro # G5191860

product price: 
$
19.59
/ea

Key Features

Header
No Header
Legend
Visitors Must Check In At Front
Width
12 in
Height
18"
Sign Shape
Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-6111-HI_12x18
Zoro #
G5191860
UPC #
-
Country of Origin
United States
Item
Parking Sign
Header
No Header
Legend
Visitors Must Check In At Front
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Symbol
None
Double-Sided
No
Sign Legend Color
Blue
Legend Style
Text
ANSI Compliant
No
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Blue
Write on Surface
No
Metal Detectable
Yes
Number of Printed Sides
1
State Specific Sign
No
Sign Header
Visitors
Indoor/Outdoor Usage
Indoor/Outdoor
Material Special Properties
Metal Detectable
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Abrasion Resistant
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Mirror Print
No
Sign Header Background Color
White
Sign Mounting Location
Post, Wall
Corrosion Resistant
Yes
Sign Legend
Visitors Must Check In At Front
Protective Coating
Clear Film Laminate
Sign Header Text Color
Blue
ANSI Standards
ANSI Z535
Mounting Pattern
2 Center
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Product Type
Reflective Visitors Visitors Sign

Dimensions

Width
12 in
Height
18"
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Description

Parking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Visitors Must Check In At Front, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.