Right Lane Ends Traffic Sign, 24 in Height, 24 in Width, Aluminum, Diamond, English

  • Mfr # W9-1R-24HA

  • Zoro # G4888143


product price:  $54.45
/ea

Key Features

Header
No Header
Legend
Right Lane Ends
Width
24 in
Height
24 in
Sign Shape
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W9-1R-24HA
Zoro #
G4888143
UPC #
849362017765
Country of Origin
United States

Dimensions

Width
24 in
Height
24 in
Thickness
0.080 in
Mounting Hole Dia.
0.375 in

Details

Item
Right Lane Ends Traffic Sign
Header
No Header
Legend
Right Lane Ends
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
Language
English
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Legend Color
Black
Double-Sided
No
Background Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Legend/Background Color
Black/Yellow
MUTCD Code
W9-1R
Sign Legend Color
Black
Subject Matter
Traffic
Sign Legend Text Color
Black
Sign Header
No Header
Sign Properties
Rigid
Protective Coating
Clear Film Laminate
MUTCD Compliant Sign
Yes
Mounting Hole Distance Center to Center
24 in
Sign Legend
Right Lane Ends
Holes on 1 in. Centers
Yes
Indoor/Outdoor Usage
Outdoor
Number of Printed Sides
1
Sign Legend Style
Text
MUTCD Sign Description
Right Lane Ends
Average Outdoor Durability
5 to 8 yr.
Includes Cross-Braces
No
State Specific Sign
No
Sign Mounting Hardware Included
No
Material Properties
Roll Up

Description

Right Lane Ends Traffic Sign, Height 24 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.