Right Shoulder Closed 1/2 mile, 36x36, High Intensity Prismatic, Orange
- Mfr # G-16267-HI_36x36
- Zoro # G922954785
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Legend
Right Shoulder Closed 1/2 mile
Height
36 in
Sign Mounting Style
Post Mount
Sign Background Color
Orange
Glow-in-the-Dark
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G-16267-HI_36x36
- Zoro #
- G922954785
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 36 in
- Thickness
- 0.080 in
- Width
- 36 in
Details
- Legend
- Right Shoulder Closed 1/2 mile
- Sign Mounting Style
- Post Mount
- Sign Background Color
- Orange
- Retroreflective Grade
- High Intensity Prismatic
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
- Sign Material
- Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.