Shop LYLE
See all product information
Create Account
Road Closed 1500FT, 30x30, Diamond Grade, Orange
- Mfr # G-14935-DG_30x30
- Zoro # G822956506
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Legend
Road Closed 1500FT
Height
30 in
Sign Material
Aluminum
Sign Mounting Style
Post Mount
Sign Background Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-14935-DG_30x30
- Zoro #
- G822956506
- UPC #
- -
- Country of Origin
- United States
- Legend
- Road Closed 1500FT
- Sign Material
- Aluminum
- Sign Mounting Style
- Post Mount
- Sign Background Color
- Orange
- Retroreflective Grade
- Diamond Grade
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
Dimensions
- Width
- 30 in
- Height
- 30 in
- Thickness
- 0.080 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.