Road Closed Sign, 24x24, Engineer Grade, Tan
- Mfr # G-13727-EG_24x24
- Zoro # G722956163
product price:Â
$
24.19
/ea
Key Features
Legend
Road Closed Sign
Width
24 in
Sign Material
Coroplast
Sign Mounting Style
Adhesive
Sign Background Color
Tan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G-13727-EG_24x24
- Zoro #
- G722956163
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 24 in
- Height
- 24 in
- Thickness
- 4 mm
Details
- Legend
- Road Closed Sign
- Sign Material
- Coroplast
- Sign Mounting Style
- Adhesive
- Sign Background Color
- Tan
- Retroreflective Grade
- Engineer Grade
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.