Road Work Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English

  • Mfr # W20-100-30HA

  • Zoro # G4193454


product price:  $91.49
/ea
Free Shipping & Returns

Key Features

Header
No Header
Legend
Road Work
Width
30 in
Height
30 in
Sign Shape
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W20-100-30HA
Zoro #
G4193454
UPC #
849362017277
Country of Origin
United States

Dimensions

Width
30 in
Height
30 in
Thickness
0.080 in
Mounting Hole Dia.
0.375 in

Details

Item
Road Work Traffic Sign
Header
No Header
Legend
Road Work
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Sign Legend Color
Black
Background Color
Orange
MUTCD Code
W20-100
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
Average Outdoor Durability
5 to 8 yr.
Holes on 1 in. Centers
Yes
Number of Printed Sides
1
Indoor/Outdoor Usage
Outdoor
Sign Mounting Hardware Included
No
Sign Legend
Road Work
Sign Properties
Rigid
Mounting Hole Distance Center to Center
30 in
State Specific Sign
No
Protective Coating
Clear Film Laminate
MUTCD Compliant Sign
Yes
Sign Header
No Header
MUTCD Sign Description
Road Work
Includes Cross-Braces
No
Sign Legend Style
Text
Material Properties
Roll Up

Description

Road Work Traffic Sign, Height 30 in, Width 30 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.