Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Robot Area Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English

  • Mfr # LCU4-0568-ND_10X7

  • Zoro # G9353569


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0568-ND_10X7
Zoro #
G9353569
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Robot Area Danger Label
Header
Danger
Legend
Robotic Area Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Background Color
Black, Red
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Robotic Area Authorized Personnel Only
Anti-Slip Surface
No
Sign Header Background Color
Black, Red, White
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Sign Header Text Color
White
Adhesive Type
Acrylic
Graffiti Resistant
Yes
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
20 ft
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Sign Header Style
Text
Maximum Service Temperature
210 Degrees F
Sign Header
Danger
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Application Temperature
50 Degrees F
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Sign Legend Background Color
White
Average Outdoor Durability
1 to 2 yr
Sign Mounting Location
Wall
Material Properties
Flexible
Product Type
Robot Area Danger Label

Description

Robot Area Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Robotic Area Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products