Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Robot Area Danger Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0410-RD_7X5

  • Zoro # G9336330


product price: $4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

Header
Danger
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0410-RD_7X5
Zoro #
G9336330
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Robot Area Danger Reflective Label
Header
Danger
Legend
Robot In Operation
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Legend Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Style
Text
Glow In The Dark
No
Write on Surface
No
Mounting Pattern
No Mounting Holes
Sign Header
Danger
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Mounting Location
Wall
Metal Detectable
No
Adhesive Type
Acrylic
Corrosion Resistant
No
Sign Legend Style
Text
Sign Format
Traditional OSHA
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
1 yr
Anti-Slip Surface
No
Sign Header Text Color
White
Minimum Application Temperature
65 Degrees F
Mirror Print
No
ANSI 969 Compliant
No
Sign Legend
Robot In Operation
Product Type
Robot Area Danger Reflective Label

Description

Robot Area Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Robot In Operation, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.