Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Robot Area Danger Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0568-RD_10X7

  • Zoro # G9353620


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0568-RD_10X7
Zoro #
G9353620
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Robot Area Danger Reflective Label
Header
Danger
Legend
Robotic Area Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Background Color
Black, Red
Header Legend Color
White
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Average Outdoor Durability
1 to 2 yr
Graffiti Resistant
Yes
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Anti-Slip Surface
No
Number of Printed Sides
1
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend
Robotic Area Authorized Personnel Only
State Specific Sign
No
Metal Detectable
No
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Sign Header Style
Text
Adhesive Type
Acrylic
Outdoor Life Expectancy
1 to 2 yr
Sign Header
Danger
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
Product Type
Robot Area Danger Reflective Label

Description

Robot Area Danger Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Robotic Area Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.