Rotating Machinery Danger Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0024-RD_14X10

  • Zoro # G8739486


product price:  $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Header
Danger
Legend
Rotating Machinery. Proceed With Caution Or Severe Injury Will Result.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0024-RD_14X10
Zoro #
G8739486
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Rotating Machinery Danger Reflective Label
Header
Danger
Legend
Rotating Machinery. Proceed With Caution Or Severe Injury Will Result.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Black
Header Background Color
Red, Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
40 ft
State Specific Sign
No
Abrasion Resistant
No
Sign Header
Danger
Write on Surface
No
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
No
Average Outdoor Durability
1 to 2 yr
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Mirror Print
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 2 yr
Adhesive Style
Permanent
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Sign Header Style
Symbol and Text
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Background Color
Red, Yellow
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Sign Legend
Rotating Machinery. Proceed With Caution Or Severe Injury Will Result.
Product Type
Rotating Machinery Danger Reflective Label

Description

Rotating Machinery Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Rotating Machinery. Proceed With Caution Or Severe Injury Will Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products