Safe Floor Load Limit Not to Exceed _ Lbs. Per Sq. Ft., 10 in x 7 in, Sheeting, U5-1490-RD_7X10

  • Mfr # U5-1490-RD_7X10

  • Zoro # G2758001


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Legend
Safe Floor Load Limit Not to Exceed _______ Lbs. Per Square Foot
Sign Material
Reflective Sheeting
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1490-RD_7X10
Zoro #
G2758001
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Safe Floor Load Limit Not to Exceed _______ Lbs. Per Square Foot
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Language
English
Header Legend Color
White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend/Background Color
Black and Blue/White
Material
Vinyl
ANSI Compliant
Yes
Subject Matter
Load Limit
Background Color
White
OSHA Compliant
Yes
Header
Notice
Legend Style
Text
Legend Color
Black
Sign Background Color
White
Header Background Color
Blue
Printed Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
Yes
Metal Detectable
No
Protective Coating
Clear Film Laminate
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Average Outdoor Durability
1 yr
ANSI 969 Compliant
No
Chemical Resistant
No
Number of Printed Sides
1
Corrosion Resistant
No
Sign Header
Notice
Sign Header Style
Text
Sign Header Background Color
Blue
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Mirror Print
No
Material Special Properties
Write-On Surface
Adhesive Type
Acrylic
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
White
Sign Legend Style
Text
Adhesive Style
Permanent
Glow In The Dark
No
Sign Legend Background Color
White
Graffiti Resistant
Yes
Sign Legend
Safe Floor Load Limit Not To Exceed ___ Lbs.Per Square Foot
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safe Floor Load Limit Not To Exceed ___ Lbs.Per Square Foot, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.